- 21.8000 mm ID
- 26.600 mm OD
- 2.400 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Inside Dia. | 21.8 mm |
| Temperature Range [Min] | -30 °F |
| Durometer | 70 |
| Material | Nitrile Buna-N |
| Cross Section Dia. | 2.4 mm |
| Outside Dia. | 26.6 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.013 LB |

