- 14" ID
- 14 1/4" OD
- 1/8" Cross Section Diameter
- Fluorocarbon (Viton)
- 75A Durometer
| Durometer | 75A |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 14 in |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Outside Dia. | 14.25 in |
| Cross Section Dia. | 1/8 in |
| Weight | 0.05 LB |

