- 3" ID
- 3 3/16" OD
- 3/32" Cross Section Diameter
- Fluorocarbon (Viton)
- 80 Durometer
| Temperature Range [Max] | 400 °F |
| Inside Dia. | 3 in |
| Durometer | 80 |
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 3.1875 in |
| Cross Section Dia. | 3/32 in |
| Material | Fluorocarbon (Viton) |
| Weight | 0.05 LB |

