- 2.0900" ID
- 2.326" OD
- 0.118" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Material | Teflon® |
| Temperature Range [Max] | 500 °F |
| Outside Dia. | 2.326 in |
| Durometer | 55-65-D |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 2.09 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Dia. | 0.118 in |
| Weight | 0.006 LB |

