- 0.7550" ID
- 0.949" OD
- 0.097" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Cross Section Dia. | 0.097 in |
| Durometer | 55-65-D |
| Temperature Range [Max] | 500 °F |
| Outside Dia. | 0.949 in |
| Material | Teflon® |
| Inside Dia. | 0.755 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Tolerance | 0.003 in |
| Weight | 0.002 LB |

