- 0.4140" ID
- 0.558" OD
- 0.072" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 0.558 in |
| Cross Section Dia. | 0.072 in |
| Durometer | 55-65-D |
| Temperature Range [Max] | 500 °F |
| Inside Dia. | 0.414 in |
| Temperature Range [Min] | -65 °F |
| Material | Teflon® |
| Weight | 0.001 LB |

