- 2" ID
- 2 3/8" OD
- 3/16" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Temperature Range [Min] | -65 °F |
| Material | Teflon® |
| Durometer | 55-65-D |
| Inside Dia. | 2 in |
| Cross Section Dia. | 3/16 in |
| Outside Dia. | 2.375 in |
| Temperature Range [Max] | 500 °F |
| Cross Section Tolerance | 0.005 in |
| Weight | 0.02 LB |

