- 5 7/8" ID
- 6 1/8" OD
- 1/8" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Cross Section Tolerance | 0.004 in |
| Temperature Range [Max] | 500 °F |
| Cross Section Dia. | 1/8 in |
| Durometer | 55-65-D |
| Inside Dia. | 5.875 in |
| Material | Teflon® |
| Outside Dia. | 6.125 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.023 LB |

