- 15/16" ID
- 1 3/16" OD
- 1/8" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Durometer | 55-65-D |
| Temperature Range [Min] | -65 °F |
| Outside Dia. | 1.1875 in |
| Inside Dia. | 0.9375 in |
| Temperature Range [Max] | 500 °F |
| Cross Section Tolerance | 0.004 in |
| Cross Section Dia. | 1/8 in |
| Material | Teflon® |
| Weight | 0.004 LB |

