- 1 1/2" ID
- 1 11/16" OD
- 3/32" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Temperature Range [Max] | 500 °F |
| Inside Dia. | 1.5 in |
| Outside Dia. | 1.6875 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Tolerance | 0.003 in |
| Cross Section Dia. | 3/32 in |
| Durometer | 55-65-D |
| Material | Teflon® |
| Weight | 0.003 LB |

