- 1 3/8" ID
- 1 9/16" OD
- 3/32" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Durometer | 55-65-D |
| Cross Section Dia. | 3/32 in |
| Temperature Range [Min] | -65 °F |
| Inside Dia. | 1.375 in |
| Outside Dia. | 1.5625 in |
| Material | Teflon® |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Max] | 500 °F |
| Weight | 0.003 LB |

