- 3/16" ID
- 5/16" OD
- 1/16" Cross Section Diameter
- Teflon®
- 55-65-D Durometer
| Outside Dia. | 0.3125 in |
| Durometer | 55-65-D |
| Cross Section Tolerance | 0.003 in |
| Material | Teflon® |
| Temperature Range [Min] | -65 °F |
| Cross Section Dia. | 1/16 in |
| Inside Dia. | 0.1875 in |
| Temperature Range [Max] | 500 °F |
| Weight | 0.001 LB |

