- 6.4000 mm ID
- 10.200 mm OD
- 1.900 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Inside Dia. | 6.4 mm |
| Durometer | 70 |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1.9 mm |
| Material | Nitrile Buna-N |
| Outside Dia. | 10.2 mm |
| Weight | 0.0 LB |

