- 25.1000 mm ID
- 28.500 mm OD
- 1.700 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Cross Section Dia. | 1.7 mm |
| Inside Dia. | 25.1 mm |
| Temperature Range [Max] | 250 °F |
| Durometer | 70 |
| Outside Dia. | 28.5 mm |
| Temperature Range [Min] | -30 °F |
| Weight | 0.0 LB |

