- 17.1000 mm ID
- 20.300 mm OD
- 1.600 mm Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Outside Dia. | 20.3 mm |
| Temperature Range [Min] | -30 °F |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1.6 mm |
| Material | Nitrile Buna-N |
| Inside Dia. | 17.1 mm |
| Weight | 0.0 LB |

