- 6 mm ID
- 9 mm OD
- 1.500 mm Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Outside Dia. | 9 mm |
| Temperature Range [Min] | -30 °F |
| Material | Nitrile Buna-N |
| Inside Dia. | 6 mm |
| Durometer | 70 |
| Cross Section Dia. | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.001 LB |

