Skip to content Skip to navigation menu
Oring08 432

08 432

Individual O-Rings
Item #105790005
  • 5 3/8" ID
  • 5 7/8" OD
  • 1/4" Cross Section Diameter
  • Neoprene
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Oring08 432
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 3/8" ID
  • 5 7/8" OD
  • 1/4" Cross Section Diameter
  • Neoprene
  • 70 Durometer
Inside Diameter Tolerance 0.037 in
Dash 432
Thickness A [Min] 0.096 in
Outside Dia. 5.875 in
Material Neoprene
Inside Dia. 5.375 in
Backup Ring I.D. 5.426 in
Curvature Radius 0.344 in
Temperature Range [Min] -65 °F
Temperature Range [Max] 250 °F
Cross Section Tolerance 0.006 in
Durometer 70
Overall Thickness T 0.117 in
Cross Section Dia. 1/4 in
Weight 0.077 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison