- 5 1/8" ID
- 5 5/8" OD
- 1/4" Cross Section Diameter
- Neoprene
- 70 Durometer
| Temperature Range [Max] | 250 °F |
| Material | Neoprene |
| Inside Dia. | 5.125 in |
| Cross Section Tolerance | 0.006 in |
| Durometer | 70 |
| Temperature Range [Min] | -65 °F |
| Cross Section Dia. | 1/4 in |
| Outside Dia. | 5.625 in |
| Weight | 0.071 LB |

