- 25" ID
- 25 3/8" OD
- 3/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Durometer | 70 |
| Material | Neoprene |
| Inside Dia. | 25 in |
| Cross Section Dia. | 3/16 in |
| Cross Section Tolerance | 0.005 in |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 25.375 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.2 LB |

