- 3" ID
- 3 3/4" OD
- 3/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Inside Dia. | 3 in |
| Temperature Range [Min] | -65 °F |
| Material | Neoprene |
| Outside Dia. | 3.75 in |
| Cross Section Dia. | 3/16 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.005 in |
| Weight | 0.024 LB |

