- 15" ID
- 15 1/4" OD
- 1/8" Cross Section Diameter
- Neoprene
- 70 Durometer
| Temperature Range [Min] | -65 °F |
| Durometer | 70 |
| Cross Section Dia. | 1/8 in |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 15 in |
| Material | Neoprene |
| Outside Dia. | 15.25 in |
| Weight | 0.053 LB |

