- 3 3/4" ID
- 4" OD
- 1/8" Cross Section Diameter
- Neoprene
- 70 Durometer
| Temperature Range [Min] | -65 °F |
| Backup Ring I.D. | 3.756 in |
| Outside Dia. | 4 in |
| Durometer | 70 |
| Cross Section Dia. | 1/8 in |
| Overall Thickness T | 0.05 in |
| Dash | 240 |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 3.75 in |
| Inside Diameter Tolerance | 0.028 in |
| Material | Neoprene |
| Thickness A [Min] | 0.04 in |
| Curvature Radius | 0.174 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.013 LB |

