- 2 7/8" ID
- 3 1/8" OD
- 1/8" Cross Section Diameter
- Neoprene
- 70 Durometer
| Temperature Range [Max] | 250 °F |
| Material | Neoprene |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 2.875 in |
| Temperature Range [Min] | -65 °F |
| Outside Dia. | 3.125 in |
| Durometer | 70 |
| Cross Section Dia. | 1/8 in |
| Weight | 0.01 LB |

