- 3/16" ID
- 7/16" OD
- 1/8" Cross Section Diameter
- Neoprene
- 70 Durometer
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1/8 in |
| Cross Section Tolerance | 0.004 in |
| Material | Neoprene |
| Durometer | 70 |
| Outside Dia. | 0.4375 in |
| Inside Dia. | 0.1875 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.001 LB |

