- 15/16" ID
- 1 1/8" OD
- 3/32" Cross Section Diameter
- Neoprene
- 70 Durometer
| Cross Section Dia. | 3/32 in |
| Cross Section Tolerance | 0.003 in |
| Inside Dia. | 0.9375 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 1.125 in |
| Temperature Range [Min] | -65 °F |
| Material | Neoprene |
| Weight | 0.002 LB |

