- 5/8" ID
- 13/16" OD
- 3/32" Cross Section Diameter
- Neoprene
- 70 Durometer
| Inside Dia. | 0.625 in |
| Outside Dia. | 0.8125 in |
| Cross Section Dia. | 3/32 in |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Backup Ring I.D. | 0.64 in |
| Inside Diameter Tolerance | 0.009 in |
| Thickness A [Min] | 0.045 in |
| Curvature Radius | 0.129 in |
| Temperature Range [Min] | -65 °F |
| Cross Section Tolerance | 0.003 in |
| Durometer | 70 |
| Dash | 114 |
| Overall Thickness T | 0.053 in |
| Weight | 0.001 LB |

