- 2 1/4" ID
- 2 3/8" OD
- 1/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Outside Dia. | 2.375 in |
| Cross Section Tolerance | 0.003 in |
| Cross Section Dia. | 1/16 in |
| Durometer | 70 |
| Inside Dia. | 2.25 in |
| Material | Neoprene |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 0.001 LB |

