- 3/4" ID
- 7/8" OD
- 1/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Material | Neoprene |
| Thickness A [Min] | 0.045 in |
| Inside Dia. | 0.75 in |
| Dash | 018 |
| Outside Dia. | 0.875 in |
| Inside Diameter Tolerance | 0.009 in |
| Overall Thickness T | 0.049 in |
| Cross Section Dia. | 1/16 in |
| Curvature Radius | 0.087 in |
| Cross Section Tolerance | 0.003 in |
| Backup Ring I.D. | 0.768 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -65 °F |
| Durometer | 70 |
| Weight | 0.02 LB |

