- 5 7/8" ID
- 6 3/8" OD
- 1/4" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Outside Dia. | 6.375 in |
| Cross Section Dia. | 1/4 in |
| Inside Dia. | 5.875 in |
| Material | E.P.R. |
| Durometer | 70 |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| Cross Section Tolerance | 0.006 in |
| Weight | 0.083 LB |

