- 9 1/4" ID
- 9 5/8" OD
- 3/16" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Temperature Range [Max] | 300 °F |
| Material | E.P.R. |
| Cross Section Dia. | 3/16 in |
| Cross Section Tolerance | 0.005 in |
| Inside Dia. | 9.25 in |
| Durometer | 70 |
| Outside Dia. | 9.625 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.071 LB |

