- 6 1/4" ID
- 6 1/2" OD
- 1/8" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Inside Dia. | 6.25 in |
| Durometer | 70 |
| Cross Section Tolerance | 0.004 in |
| Outside Dia. | 6.5 in |
| Cross Section Dia. | 1/8 in |
| Material | E.P.R. |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 300 °F |
| Weight | 0.021 LB |

