- 4 3/8" ID
- 4 5/8" OD
- 1/8" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Temperature Range [Max] | 300 °F |
| Outside Dia. | 4.625 in |
| Temperature Range [Min] | -65 °F |
| Inside Dia. | 4.375 in |
| Cross Section Dia. | 1/8 in |
| Material | E.P.R. |
| Durometer | 70 |
| Cross Section Tolerance | 0.004 in |
| Weight | 0.015 LB |

