- 1 1/2" ID
- 1 5/8" OD
- 1/16" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Cross Section Dia. | 1/16 in |
| Inside Dia. | 1.5 in |
| Outside Dia. | 1.625 in |
| Temperature Range [Max] | 300 °F |
| Durometer | 70 |
| Cross Section Tolerance | 0.003 in |
| Material | E.P.R. |
| Temperature Range [Min] | -65 °F |
| Weight | 0.02 LB |

