- 5/8" ID
- 3/4" OD
- 1/16" Cross Section Diameter
- E.P.R.
- 70 Durometer
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Outside Dia. | 0.75 in |
| Inside Dia. | 0.625 in |
| Durometer | 70 |
| Cross Section Tolerance | 0.003 in |
| Cross Section Dia. | 1/16 in |
| Material | E.P.R. |
| Weight | 0.001 LB |

