- 10 1/2" ID
- 11" OD
- 1/4" Cross Section Diameter
- Silicone
- 70 Durometer
| Temperature Range [Min] | -80 °F |
| Inside Dia. | 10.5 in |
| Durometer | 70 |
| Cross Section Tolerance | 0.006 in |
| Outside Dia. | 11 in |
| Cross Section Dia. | 1/4 in |
| Material | Silicone |
| Temperature Range [Max] | 450 °F |
| Weight | 0.143 LB |

