- 3 3/8" ID
- 3 5/8" OD
- 1/8" Cross Section Diameter
- Silicone
- 70 Durometer
| Temperature Range [Min] | -80 °F |
| Inside Dia. | 3.375 in |
| Material | Silicone |
| Cross Section Dia. | 1/8 in |
| Outside Dia. | 3.625 in |
| Temperature Range [Max] | 450 °F |
| Cross Section Tolerance | 0.004 in |
| Durometer | 70 |
| Weight | 0.012 LB |

