- 8 1/2" ID
- 8 11/16" OD
- 3/32" Cross Section Diameter
- Silicone
- 70 Durometer
| Outside Dia. | 8.6875 in |
| Durometer | 70 |
| Inside Dia. | 8.5 in |
| Temperature Range [Min] | -80 °F |
| Temperature Range [Max] | 450 °F |
| Material | Silicone |
| Cross Section Dia. | 3/32 in |
| Cross Section Tolerance | 0.003 in |
| Weight | 0.016 LB |

