- 1 1/2" ID
- 1 5/8" OD
- 1/16" Cross Section Diameter
- Silicone
- 70 Durometer
| Inside Dia. | 1.5 in |
| Temperature Range [Min] | -80 °F |
| Cross Section Dia. | 1/16 in |
| Material | Silicone |
| Durometer | 70 |
| Outside Dia. | 1.625 in |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Max] | 450 °F |
| Weight | 0.001 LB |

