- 1 3/4" ID
- 2 1/8" OD
- 3/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Inside Diameter Tolerance | 0.004 in |
| Dash | 327 |
| Durometer | 90 |
| Cross Section Tolerance | 0.005 in |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 3/16 in |
| Inside Dia. | 1.75 in |
| Outside Dia. | 2.125 in |
| Weight | 0.015 LB |

