Skip to content Skip to navigation menu
Individual O-Rings

05 269

Individual O-Rings
Item #102218495
  • 8 3/4" ID
  • 9" OD
  • 1/8" Cross Section Diameter
  • Fluorocarbon (Viton)
  • 90 Durometer
  • O-Ring
+ Show More + Show Less
Individual O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 3/4" ID
  • 9" OD
  • 1/8" Cross Section Diameter
  • Fluorocarbon (Viton)
  • 90 Durometer
Outside Dia. 9 in
Cross Section Tolerance 0.004 in
Material Fluorocarbon (Viton)
Durometer 90
Temperature Range [Min] -15 °F
Temperature Range [Max] 400 °F
Inside Dia. 8.75 in
Cross Section Dia. 1/8 in
Weight 0.029 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison