- 5 1/2" ID
- 5 3/4" OD
- 1/8" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Outside Dia. | 5.75 in |
| Durometer | 90 |
| Cross Section Dia. | 1/8 in |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Cross Section Tolerance | 0.004 in |
| Inside Dia. | 5.5 in |
| Temperature Range [Min] | -15 °F |
| Weight | 0.019 LB |

