- 4 3/4" ID
- 5" OD
- 1/8" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Dash | 248 |
| Temperature Range [Min] | -15 °F |
| Durometer | 90 |
| Inside Dia. | 4.75 in |
| Cross Section Dia. | 1/8 in |
| Inside Diameter Tolerance | 0.003 in |
| Cross Section Tolerance | 0.004 in |
| Outside Dia. | 5 in |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Weight | 0.016 LB |

