- 1 7/16" ID
- 1 11/16" OD
- 1/8" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 1.6875 in |
| Inside Dia. | 1.4375 in |
| Durometer | 90 |
| Dash | 221 |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 1/8 in |
| Cross Section Tolerance | 0.004 in |
| Material | Fluorocarbon (Viton) |
| Weight | 0.005 LB |

