- 6 1/4" ID
- 6 7/16" OD
- 3/32" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Cross Section Tolerance | 0.003 in |
| Outside Dia. | 6.4375 in |
| Durometer | 90 |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 3/32 in |
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 6.25 in |
| Material | Fluorocarbon (Viton) |
| Weight | 0.012 LB |

