- 2 13/16" ID
- 3" OD
- 3/32" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Outside Dia. | 3 in |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Min] | -15 °F |
| Durometer | 90 |
| Temperature Range [Max] | 400 °F |
| Cross Section Dia. | 3/32 in |
| Inside Dia. | 2.8125 in |
| Cross Section Tolerance | 0.003 in |
| Weight | 0.005 LB |

