- 2 3/4" ID
- 2 15/16" OD
- 3/32" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Cross Section Tolerance | 0.003 in |
| Material | Fluorocarbon (Viton) |
| Inside Dia. | 2.75 in |
| Outside Dia. | 2.9375 in |
| Cross Section Dia. | 3/32 in |
| Temperature Range [Min] | -15 °F |
| Temperature Range [Max] | 400 °F |
| Durometer | 90 |
| Weight | 0.005 LB |

