- 4" ID
- 4 1/8" OD
- 1/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Inside Dia. | 4 in |
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 4.125 in |
| Durometer | 90 |
| Cross Section Dia. | 1/16 in |
| Material | Fluorocarbon (Viton) |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Max] | 400 °F |
| Weight | 0.003 LB |

