- 2 3/8" ID
- 2 1/2" OD
- 1/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Temperature Range [Max] | 400 °F |
| Durometer | 90 |
| Material | Fluorocarbon (Viton) |
| Outside Dia. | 2.5 in |
| Inside Dia. | 2.375 in |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Min] | -15 °F |
| Cross Section Dia. | 1/16 in |
| Weight | 0.002 LB |

