- 1 1/8" ID
- 1 1/4" OD
- 1/16" Cross Section Diameter
- Fluorocarbon (Viton)
- 90 Durometer
| Temperature Range [Min] | -15 °F |
| Inside Dia. | 1.125 in |
| Cross Section Tolerance | 0.003 in |
| Material | Fluorocarbon (Viton) |
| Durometer | 90 |
| Temperature Range [Max] | 400 °F |
| Outside Dia. | 1.25 in |
| Dash | 024 |
| Cross Section Dia. | 1/16 in |
| Inside Diameter Tolerance | 0.004 in |
| Weight | 0.001 LB |

