- 21" ID
- 21 1/2" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Cross Section Tolerance | 0.006 in |
| Temperature Range [Min] | -30 °F |
| Bore Dia. Male A | 21.5 in |
| Groove Diameter Female B | 21.452 in |
| Plug O.D. Male | 21.496 in |
| Tube O.D. Female | 21 in |
| Throat Dia. Female D | 21.004 in |
| Durometer | 90 |
| Temperature Range [Max] | 250 °F |
| Cross Section Dia. | 1/4 in |
| Inside Dia. | 21 in |
| Dash | 470 |
| Inside Diameter Tolerance | 0.095 in |
| Groove Diameter Male B1 | 21.048 in |
| Outside Dia. | 21.5 in |
| Material | Nitrile Buna-N |
| Weight | 0.333 LB |

